Welcome to Würth Estonia For trade customers only

Tungsten carbide universal abrasive float

Sanding float L-shape, tungsten carbide
SNDFLOAT-HM-G36-200X100MM

Art.-no. 0588020536

EAN 4045989275595

Individual price display after login
Tungsten carbide universal abrasive float

Art.-no. 0588020536

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Versatile and very strong
  • Abrasive tools with tungsten carbide chipping base welded onto a metal plate

  • Carbide gain dispersion prevents clogging by sanding debris

  • Performs equally well on wet and dry materials

  • Lasts up to 160 times longer than sandpaper

  • Easy to clean with a metal brush

  • High resistance to heat
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Grinding and sanding of concrete and natural stone, roughening of plaster tiles and aerated concrete, removal of glue residue, sanding of old paintwork, sanding of freshly stripped concrete brick, natural stone, tiles, marble, granite, slate, adhesive, paint, rust, wood and plastic, fibreglass


Bricklayers, tilers, plasterers, painters, drywall workers, chimney plasterers

Material

Tungsten carbide

Material of handle

PA - Polyamide

Length

200 mm

Width

100 mm

Grid size

36

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information