Tungsten carbide universal abrasive float
Sanding float L-shape, tungsten carbide
SNDFLOAT-HM-G24-200X100MM
Art.-no.
0588020524
EAN 4045989275588
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Versatile and very strong
- Abrasive tools with tungsten carbide chipping base welded onto a metal plate
- Carbide gain dispersion prevents clogging by sanding debris
- Performs equally well on wet and dry materials
- Lasts up to 160 times longer than sandpaper
- Easy to clean with a metal brush
- High resistance to heat
Product information
Datasheets(X)
Application area
Grinding and sanding of concrete and natural stone, roughening of plaster tiles and aerated concrete, removal of glue residue, sanding of old paintwork, sanding of freshly stripped concrete brick, natural stone, tiles, marble, granite, slate, adhesive, paint, rust, wood and plastic, fibreglass
Bricklayers, tilers, plasterers, painters, drywall workers, chimney plasterers
Material | Tungsten carbide |
Material of handle | PA - Polyamide |
Length | 200 mm |
Width | 100 mm |
Grid size | 24 |