Torque wrench, 1 inch
TORQUE WRENCH 1 500-1500NM
Art.-no. 9500010463
EAN 4066443145124
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- Precision tool with ± 3% accuracy of the set value.
- 2-Component anti-slip handle
- Light and accurate adjustment by turning the handle.
- Easy to read scale, Nm and lbf.ft.
- High tooth-count ratchet
- (72 teeth) makes it easy to work in tight spaces.
- Clicking prevents over-tightening.
- All torque wrenches are calibrated and come with relevant certification.
- ISO6789-1
Product information
Datasheets(X)
Tip size | 1 inch |
Min./max. torque measuring range | 500-1500 Nm |
Min./max. torque measuring range (inches) | 370-1100 lbf.in |