Welcome to Würth Estonia For trade customers only

Torque limiting extension bar

1/2 in impact torsion bar hexagon long Ko-ken
TRSNBAR-1/2IN-21MMX120NM

Art.-no. 576721 121

EAN 4056807030692

Prices for customers after login
Torque limiting extension bar

Art.-no. 576721 121

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

1/2-inch driver


  • 19x170 Nm black


Painted:



  • 17x95 Nm beige

  • 17x110 Nm red

  • 19x90 Nm yellow

  • 19x120 Nm blue

  • 19x140 Nm orange

  • 21x100 Nm black

  • 21x120 Nm brown
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Torsion arm for tightening only.


Since the torque can vary depending on the type and condition of the impact driver, we strongly recommend a final check / tightening with a torque wrench.

Tip size

21 mm

Length (L1)

214 mm

Min./max. tightening torque

0-120 Nm

Colour

Brown

Material

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information