Torque limiting extension bar
1/2 in impact torsion bar hexagon long Ko-ken
TRSNBAR-1/2IN-17MMX110NM
Art.-no. 576717 111
EAN 4056807030623
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
1/2-inch driver
- 19x170 Nm black
Painted:
- 17x95 Nm beige
- 17x110 Nm red
- 19x90 Nm yellow
- 19x120 Nm blue
- 19x140 Nm orange
- 21x100 Nm black
- 21x120 Nm brown
Product information
Datasheets(X)
Instructions
Torsion arm for tightening only.
Since the torque can vary depending on the type and condition of the impact driver, we strongly recommend a final check / tightening with a torque wrench.
Tip size | 17 mm |
Length (L1) | 204 mm |
Min./max. tightening torque | 0-110 Nm |
Colour | Red |
Material | Steel |