Valige allolevast tabelist üksikud artiklid, et leida üksikasjalikku teavet, rohkem pilte ja dokumente.
Twist drill bit HSCo DIN 338 SMART STEP 19 pcs
The multi-performance drill bit with unique SMART STEP technology (from dia. 2.5 mm) for manually drilled high-precision circular holes in almost all materials, such as stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also suitable for general applications in conventional steel up to 1200 N/mm² strength as well as in cast iron, non-ferrous metals, hardwood and softwood. Available in the ORSY® system cassette.
Otsingutulemused
Helistage klienditeenindusele: +372 5251 222
Hinnad kuvatakse klientidele pärast sisselogimist
Valige RAL-i värvi väärtus
PIDAGE MEELES! Ekraanil kuvatav värv erineb tegelikust värvist!