Tool vest Worker+
Toolvest WORKER
WRKVEST-(WORKER+ TYÖKALULIIVI)-BLCK-XS
Art.-no. 5359963001
EAN 4065746500661
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Black tool vest with dark intermittent reflecting details on shoulders
- Spacious front and back hanging pockets with tool compartments and loops; insertion cloth hanging pocket structure
- Breast pocket with flap with press button fastening; flaps protects ID card pocket opening
- Breast pocket with tool straps and loops, knife button and loop, pencil hole; breast pocket structure is spacious and separate at the bottom
- Glove pockets under breast pockets; hook-and-loop pocket closure
- Insertion cloth screw pockets; pocket sides include bellows for space and shape
- Extra space piece by the front zip can be fastened to the inside of the vest with press buttons when not in use
- Front zip covered with narrow flaps
- Belt loops
- Hammer loops on right and left
- Wide shoulder
- Back partially breathable, durable mesh fabric
Material
- Main materials: 65% polyester, 35% cotton, twill, 235 g/m²
- Insertion cloth material: 100% nylon
Product information
Datasheets(X)
Colour | Black |
Size | XS |
Material | 65% polyester, 35% cotton |
Fabric weight per m2 | 235 g |
Washable at | 60°C |