Welcome to Würth Estonia For trade customers only

Tool vest Worker+

Toolvest WORKER
WRKVEST-(WORKER+ TYÖKALULIIVI)-BLCK-S

Art.-no. 5359963002

EAN 4065746500708

Individual price display after login
Tool vest Worker+

Art.-no. 5359963002

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Black tool vest with dark intermittent reflecting details on shoulders
  • Spacious front and back hanging pockets with tool compartments and loops; insertion cloth hanging pocket structure

  • Breast pocket with flap with press button fastening; flaps protects ID card pocket opening

  • Breast pocket with tool straps and loops, knife button and loop, pencil hole; breast pocket structure is spacious and separate at the bottom

  • Glove pockets under breast pockets; hook-and-loop pocket closure

  • Insertion cloth screw pockets; pocket sides include bellows for space and shape

  • Extra space piece by the front zip can be fastened to the inside of the vest with press buttons when not in use

  • Front zip covered with narrow flaps

  • Belt loops

  • Hammer loops on right and left

  • Wide shoulder

  • Back partially breathable, durable mesh fabric


Material


  • Main materials: 65% polyester, 35% cotton, twill, 235 g/m²

  • Insertion cloth material: 100% nylon
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

S

Material

65% polyester, 35% cotton

Fabric weight per m2

235 g

Washable at

60°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information