Welcome to Würth Estonia For trade customers only

Tool box With plastic handle

Tool box with plastic handle
TLBOX-ROLL-480X258X255MM

Art.-no. 0715930052

EAN 4045989575046

Individual price display after login
Tool box With plastic handle

Art.-no. 0715930052

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Made from polypropylene, therefore impact-resistant, robust and heavy-duty

  • With removable insert

  • Very comfortable to carry due to ergonomic plastic handle

  • Low tare weight

  • Can be locked with padlock
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Height (C)

258 mm

Width (A)

480 mm

Depth (B)

255 mm

Colour

Black

Material

PP - Polypropylene

Product weight (per item)

2235.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information