Tie-down strap
Ratchet tie-down strap
RATCHET TIE DOWN 50MMX10 M
Art.-no. 0713922908
EAN 6430041737421
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Versatile: from fastening light trailers to securing heavy loads.
User-friendly lashing belt
- Trailers, vans, lorries, etc.
- For securing loads for transport
- For securing goods for storage
- Steel double wire hooks at both ends
- Material 100% polyester
Notice
Secured load hauled has been indicated by the unit daN = dekaNewton
1 daN = 1.02 kg
Product information
Datasheets(X)
Width | 50 mm |
Length | 10 m |
Permitted tensile force LC in the strapping | 1700 daN |
Material | PES - Polyester |
Shape of the hook | Double pointed hook |
Colour | Orange |