Welcome to Würth Estonia For trade customers only

Threaded rod with trapezoidal thread WN 976 with trapezoidal thread in accordance with DIN 103

DIN 103 WN 976 steel C15 trapezoidal thread
THRROD-WN976-DIN103-7E-C15-TR16X4X1000

Art.-no. 0950790164

EAN 4050642609204

Individual price display after login
Threaded rod with trapezoidal thread WN 976 with trapezoidal thread in accordance with DIN 103

Art.-no. 0950790164

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Steel C15, bare
Thread tolerance 7e in accordance with DIN 103

Length: 1000 mm

NoticeStructure of name
Example: TR 16x4
Trapezoidal thread with nominal diameter d=16 mm and pitch P=4 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Trapezoidal threads are used to transfer forces and movements (feeding, adjusting, transporting and lifting movements). They convert rotary movements into linear movements.

Standards

DIN 103, CS

Material

Steel

Surface

Plain

RoHS-compliant

Yes

Thread type

Metric trapezoidal screw thread

Thread type x nominal diameter x pitch (d1)

TR16 x 4

Length (l1)

1000 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Round nut with trapezoidal thread

RDNUT-WN6330/2-DIN103-7H-5-D1,5-TR16X4

WN 6330-2, steel 5, plain, trapezoidal thread according to DIN 103.
x 50 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information