Welcome to Würth Estonia For trade customers only

Threaded rod FE 52C weldable

DIN 975 FE52C steel 5.6 plain
DIN 975 ST52 PLAIN M16X2000

Art.-no. 506600216

EAN 4061975345462

Individual price display after login
Threaded rod FE 52C weldable

Art.-no. 506600216

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Uncoated
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M16

Length (l1)

2000 mm

Material

Steel / steel

Property class

5.8

Surface

Plain

Thread type

Metric thread

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information