Threaded rod DIN 976-1 (shape A) in metric, ISO standard thread (according to ISO). Steel, 10.9U, hot-dip galvanised (hdg).
THRROD-DIN975-10.9-(HDG)-M20X1000
Art.-no. 506610920
EAN 4066443082436
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
The threaded rods are made with under-sized thread with a tolerance class of 6AZ before applying a surface protective material. These threaded rods are ISO compliant after hot-dip galvanising. This means that they are suitable for hot-dip galvanized nuts with 6H thread tolerance.
Product information
Datasheets(X)
Thread type x nominal diameter (d1) | M20 |
Length (l1) | 1000 mm |
Standards | DIN 976-1 |
Material | Steel |
Surface | Hot dip galvanized/zinc plated |
Thread type | Metric thread |