Welcome to Würth Estonia For trade customers only

Thread-rolling screw

DIN 7500-1 steel zinc plated flat head Z shape CE
SCR-PANHD-DIN7500-CE-Z2-(A2K)-M4,0X10

Art.-no. 020954 10

EAN 4053479882659

Individual price display after login
Thread-rolling screw

Art.-no. 020954 10

Individual price display after login
Quantity
PU
x 1000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

DIN 7500-1, flat head, case-hardened (-O-) galvanised steel (A2K)

Self-tapping screws form a nut thread in cast blind holes, rim holes, drilled, lasered and punched sheet metal parts. Unlike thread cutting, thread-rolling does not interrupt the material structure in the receiving thread. Instead, the material is displaced and strain-hardened.



Eliminates thread cutting


Saves money



Non-cutting thread formation



Large thread flank overlap


High load-bearing capacity



Strain-hardened receiving thread (nut thread)


Greater load-bearing capacity



Play-free and self-locking thread seating


  • Reduced likelihood of screw working loose

Protection against loss



The formed thread corresponds to a standard metric thread

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M4

Length (l1)

10 mm

Head diameter (dk)

8 mm

Head height (k1)

3.1 mm

Head type

Pan head

Material

Steel

Surface

Zinc plated

Thread type

Metric thread

Internal drive

Z2

Standards

DIN 7500

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information