Thread-rolling screw
DIN 7500-1 steel zn ptd. counters. head TX shape M
SCR-CS-DIN7500-M-TX25-(A2K)-M5,0X12
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 7500-1, countersunk head, case-hardened (-O-), zinc plated, blue passivated steel (A2K)
Thread-rolling screws form a nut thread in cast blind holes, rim holes and drilled, lasered and punched sheet metal parts. Unlike thread cutting, thread rolling does not interrupt the material structure in the counter thread. Instead, the material is displaced and strain-hardened.
Eliminates thread cutting
Cost savings
Chip-free thread formation
Large thread flank overlap
High load capacity
Strain-hardened counter thread (nut thread)
Greater load capacity
Play-free and self-locking thread seating
- Reduced likelihood of screw working loose
- Protection against loss
The formed thread corresponds to a standard metric thread
Product information
Datasheets(X)