Thin-walled heat-shrink hose Without internal adhesive
Heat shrink hose
HSHRHOSE-WHITE-(12,7-6,4MM)
Art.-no. 0771873127
EAN 4011231772273
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
On cardboard core for ORSY® 10 dispenser system
UL 224 (except transparent variant)
Product information
Datasheets(X)
Colour | White |
Diameter | 12.7 mm |
Diameter (shrunk) | 6.4 mm |
Sleeve-wall thickness when shrunk | 0.56 mm |
Dielectric strength | 20 kV/mm |
Min./max. shrinkage temperature | 90 to 200 °C |
Min./max. temperature conditions | -55 to 125 °C |
Material | Polyolefin |
Flame-retardant | Yes |
Length | 5 m |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!