Welcome to Würth Estonia For trade customers only

Thermal underwear set

Underwear set
WRKUWEAR-LONGJOHNS/SHIRT-BLACK-L

Art.-no. 5359009984

EAN 4053479615868

Individual price display after login
Thermal underwear set

Art.-no. 5359009984

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Technical super underwear that keeps the skin warm and dry even when doing heavy labour: effectively transfers moisture from the skin to the outer layers of clothing.

  • Material 100% polyester, 180 g/m².

  • A polo neck shirt with zip to protect your neck from the cold.

  • Flexible ribbed cuffs and legs.

  • An Öko-Tex product. Does not include any harmful pesticide, heavy metal or formaldehyde residue.

  • Colour black, red seams.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

L

Material

PES - Polyester

Fabric weight per m2

180 g

Washable at

40°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information