Terrace screw, Ruspert-coated carbon steel countersunk head TX
Terr. screw steel/Ruspert PT 60° cs TX
TERRACE SCR. 4,2X55 T20 GREEN
Art.-no. 0169994255
EAN 4053479903101
Register now and access more than 125,000 products
Wübau+ TX head
The TX20 slot allows force to effectively transfer into the screw, eliminating the slipping (cam-out) of the drill bit. The head follows the Wübau shape – small diameter, countersink nubs. Thanks to this form, no separate countersink is needed and the screw can be driven into hard material in a single stage.
Ruspert coating
Enhances the corrosion resistance of the screw, but most of all reduces friction – stainless materials can have up to 14 times the friction of regular steel. The light friction of Wübau ensures that the screw will drive in without snapping or bouncing and that all force is used to fix the material instead of simply overcoming friction.
Datasheets(X)
Colour | Green |
Nominal diameter (d) | 4.2 mm |
Length (l) | 55 mm |
Thread length (lg) | 34 mm |
Head type | Countersunk head 60 degree |
Head diameter (dh) | 7 mm |
Head height (k) | 5 mm |
Internal drive | TX20 |
Core diameter | 3 mm |
Shape of tip | Tip with hilltop milling cutter |
Material | Steel |
Surface | Flake zinc green |
RoHS-compliant | Yes |