Welcome to Würth Estonia For trade customers only

Tensioning washer For screw connections DIN 6796, A4 plain stainless steel

DIN 6796 bare stainless steel A4
DISK-TENS-DIN6796-A4-D25,0

Art.-no. 04320024

EAN 4038898245278

Individual price display after login
Tensioning washer For screw connections DIN 6796, A4 plain stainless steel

Art.-no. 04320024

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M24

Internal diameter (d1)

25 mm

Outer diameter (d2)

56 mm

Height (h1)

7.75 mm

Thickness (s1)

6 mm

Standards

DIN 6796

Material

Stainless steel A4

Surface

Plain

RoHS-compliant

Yes

Suitable for

Screw connections of property class 70 and 80

Locking function

Embedding locking device

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information