Techno S1P FLEXITEC® safety sandals
Safety sandal, S1P, FLEXITEC Techno
SANDAL FLX TECHNO S1P BLACK 43
Art.-no.
M026011043
EAN 4250856247289
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.












Exclusively for trade customers
Register now and access more than 125,000 products
These sandals ensure maximum safety and walking comfort. Easy to pull on and off thanks to the innovative Boa® quick-action closure.
- Breathable full-grain leather, fabric inserts, reflective details
- Fabric inner lining
- Steel protective toe caps, steel anti-perforation protection
- Non-slip Vibram® TPU SRC outsole, standard width 10.5
- FLEXITEC® technology, Vibram®, Boa® technology
- Approx. 680 g per shoe in size 42
Vibram® is a registered trademark of VIBRAM S.p.A., IT. Boa® is a registered trademark of BOA TECHNOLOGY, INC. CORPORATION.
Product information
Datasheets(X)
Colour | Black |
Size | 43 |
Material of shoes upper | Full-grain cowhide leather with textile insert |
Safety category | S1P |
Standards | ISO 20345, SRC |
ISO | 20345 |
Other standard | SRC |
Type description | Sandals |
Foot width | 10.5 (standard width safety shoes) |
Shoe size UK | 9 |