Techno S1P FLEXITEC® safety sandals
Safety sandal, S1P, FLEXITEC Techno
SANDAL FLX TECHNO S1P BLACK 39
Art.-no. M026011039
EAN 4250856247241
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
These sandals ensure maximum safety and walking comfort. Easy to pull on and off thanks to the innovative Boa® quick-action closure.
- Breathable full-grain leather, fabric inserts, reflective details
- Fabric inner lining
- Steel protective toe caps, steel anti-perforation protection
- Non-slip Vibram® TPU SRC outsole, standard width 10.5
- FLEXITEC® technology, Vibram®, Boa® technology
- Approx. 680 g per shoe in size 42
Vibram® is a registered trademark of VIBRAM S.p.A., IT. Boa® is a registered trademark of BOA TECHNOLOGY, INC. CORPORATION.
Product information
Datasheets(X)
Colour | Black |
Size | 39 |
Material of shoes upper | Full-grain cowhide leather with textile insert |
Safety category | S1P |
Standards | ISO 20345, SRC |
ISO | 20345 |
Other standard | SRC |
Type description | Sandals |
Foot width | 10.5 (standard width safety shoes) |
Shoe size UK | 5.5 |