Technical softshell jacket Lumo, Hi-vis
Softshell coat Hi-Vis LUMO
HIVISJAC-TECH-SOFTSHELL-LUMO-YELL-XXS
Art.-no.
535996000
EAN 4065746481953
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.

Exclusively for trade customers
Register now and access more than 125,000 products
Fluorescent yellow or orange jacket with black contrast and intermittent reflective detailing
- Protective, well-fitting collar
- Full-length storm flap under front zip
- ID card pocket
- Zip-up breast pocket with pen compartment
- Spacious zip-up front pockets
- Large open pockets inside the jacket
- Drawstrings with hook-and-loop fasteners at the shaped cuffs
- Elasticated wrists
- A drop tail to protect the back
- Zip pull tabs come with silicone ends for easier holding
- Bionic Finish Eco water repellent finish
- Water resistance 5000 Pa, breathability 5000 g/m2/24h
Material
100% polyester twill, 238 g/m², light softshell fabric with inner mesh, mechanical elasticity
EN ISO 20471:2013 class 2
Product information
Datasheets(X)
Colour | Yellow fluorescent |
Size | XXS |
Material | 100% polyester |
Fabric weight per m2 | 238 g |
Standards | EN 20471 |
Washable at | 40°C |