Welcome to Würth Estonia For trade customers only

Technical softshell jacket Lumo, Hi-vis

HIVISJAC-TECH-SOFTSHELL-LUMO-ORNG-XL

Art.-no. 535996105

EAN 4065746482004

Individual price display after login
Technical softshell jacket Lumo, Hi-vis

Art.-no. 535996105

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Fluorescent yellow or orange jacket with black contrast and intermittent reflective detailing
  • Protective, well-fitting collar

  • Full-length storm flap under front zip

  • ID card pocket

  • Zip-up breast pocket with pen compartment

  • Spacious zip-up front pockets

  • Large open pockets inside the jacket

  • Drawstrings with hook-and-loop fasteners at the shaped cuffs

  • Elasticated wrists

  • A drop tail to protect the back

  • Zip pull tabs come with silicone ends for easier holding

  • Bionic Finish Eco water repellent finish

  • Water resistance 5000 Pa, breathability 5000 g/m2/24h


Material


100% polyester twill, 238 g/m², light softshell fabric with inner mesh, mechanical elasticity

EN ISO 20471:2013 class 2
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Orange fluorescent

Size

XL

Material

100% polyester

Fabric weight per m2

238 g

Standards

EN 20471

Washable at

40°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information