Tapping screw, raised countersunk DIN 7983C ISO 7051 Tx head
DIN 7983 A4 stainless steel plain TX shape C point
SCR-RSDCS-DIN7983-A4-TX10-3,5X25MM
Art.-no. 420483525
EAN 4056807021249
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Standards | DIN 7983 |
Material | Stainless steel A4 |
Surface | Plain |
Form | C |
Head type | Raised countersunk head |
Drive type | Slot |
Internal drive | TX10 |
Nominal diameter (d1) | 3.5 mm |
Head diameter (dk) | 6.8 mm |
Length (l1) | 25 mm |
Head height (k1) | 2.1 mm |
Thread type | Self-tapping screw thread |
Pitch | 1.3 mm |
Product class | A |
RoHS-compliant | Yes |
