Welcome to Würth Estonia For trade customers only

Tapping screw, raised countersunk DIN 7983C ISO 7051 Tx head

DIN 7983 A4 stainless steel plain TX shape C point
DIN 7983 A4 4,8X19 TX25

Art.-no. 420484819

EAN 4056807021461

Individual price display after login
Tapping screw, raised countersunk DIN 7983C ISO 7051 Tx head

Art.-no. 420484819

Individual price display after login
Quantity
PU
x 100 pcs
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
DIN 7983

Material

Stainless steel A4

Surface

Plain

Form

C

Head type

Raised countersunk head

Drive type

Slot

Internal drive

TX25

Nominal diameter (d1)

4.8 mm

Head diameter (dk)

9.5 mm

Length (l1)

19 mm

Head height (k1)

3 mm

Thread type

Self-tapping screw thread

Pitch

1.6 mm

Product class

A

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information