Welcome to Würth Estonia For trade customers only

Tapping screw

GEFU DIN 7500-1 steel zinc plated hexagon head
SCR-DIN7500-DE-FLG-WS10-(A2K)-M6,0X25

Art.-no. 020936 25

EAN 4053479715438

Individual price display after login
Tapping screw

Art.-no. 020936 25

Individual price display after login
Quantity
PU
x 500 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Taps a drilled pilot hole with a constant thread, no chipping.
  • Small fastening torque.

  • Standard metric thread.

  • No thread lock needed.

  • High vibration resistance.

  • Can be used to join metal to metal or wood to metal.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M6

Length (l1)

25 mm

Collar diameter (d2)

13.3 mm

Head height (k1)

5.7 mm

External drive (s1)

WS10

Standards

DIN 7500

Material

Steel

Surface

Zinc plated

Head type

Hexagon head

Drive type

Hexagon

Thread type

Metric thread

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information