Welcome to Würth Estonia For trade customers only

Tapping screw A4 countersunk head DIN 7982 PZ

DIN 7982 stainless steel A4 cntrsk head Z shape C
SCR-CS-DIN7982-C-Z2-A4-4,8X19

Art.-no. 012764819

EAN 4053479780276

Individual price display after login
Tapping screw A4 countersunk head DIN 7982 PZ

Art.-no. 012764819

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel A4

RoHS-compliant

Yes

Nominal diameter (d1)

4.8 mm

Length (l1)

19 mm

Head diameter (dk)

9.5 mm

Head height (k1)

3 mm

Internal drive

Z2

Drive type

Z

Shape of tip

C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information