Welcome to Würth Estonia For trade customers only

Tapping screw A4 countersunk head DIN 7982 PZ

DIN 7982 stainless steel A4 cntrsk head Z shape C
SCR-CS-DIN7982-C-Z1-A4-2,9X6,5

Art.-no. 012762965

EAN 4066443088773

Individual price display after login
Tapping screw A4 countersunk head DIN 7982 PZ

Art.-no. 012762965

Individual price display after login
Quantity
PU
x 200 pcs
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
Stainless steel A4

RoHS-compliant

Yes

Nominal diameter (d1)

2.9 mm

Length (l1)

6.5 mm

Head diameter (dk)

5.5 mm

Head height (k1)

1.7 mm

Internal drive

Z1

Drive type

Z

Shape of tip

C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information