Tape measure Talmeter
Pocket tape measure HULTAFORS Talmeter
TALMETER 3M VP
Art.-no. 071464 975
EAN 4053479947464
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- Automatic lock with a strip
- Drawing and inner measurement feature
- Compass function
- The 3 m meter has a circumference and diameter measurement possibility
Product information
Datasheets(X)
![]() | |
Max. length measuring range (L max) | 300 cm |
Width of band (b) | 16 mm |
Material of housing | Plastic |
Accuracy class | II |
