Table hinge
Cabinet flap hinge
HINGE ZP 60X34 MM
Art.-no. 0689400023
EAN 4046777198560
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
For mounting up to A = 100 mm for example, you can use ASSY countersunk screws with 3 mm diameter, up to A = 160 mm, you can use ASSY countersunk screws with 3.5 mm diameter.
Specified dimensions not binding. Subject to technical changes.
Product information
Datasheets(X)
![]() | |
Material | Steel |
Length (A) | 34 mm |
Width (B) | 60 mm |
Material thickness (M) | 1.4 mm |
Surface | Zinc plated |
