TX30 aerated concrete screw
Aerated concrete anchor, countersunk head
LIGHT CONCRETE SCREW 8X190 TX30
Art.-no. 9500010262
EAN 4066443122941
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
No pre-drilling/plugs required – Fast ja secure mounting
Especially for aerated concrete (e.g. Siporex) and expanded clay (e.g. Leca).
Sinking head makes the fixing tidier and prevents overtightening.
- TX 30 drive, head Ø (D) 12 mm
Nanoplated C4 corrosion class (heavy stress) accepted screw, suitable for outdoors
for installations, lathing, fixing decks to blocks etc.
Product information
Datasheets(X)
Anchor diameter | 8 mm |
Anchor length (l) (l) | 190 mm |