Welcome to Würth Estonia For trade customers only

TX particle board screw countersunk head zinc-coated partial thread

Steel zinc plated PT cs head TX w. thr-cutt. tip
SCR-CS-TX30-(A2K)-6X180

Art.-no. 0182716189

EAN 4053479901633

Individual price display after login
TX particle board screw countersunk head zinc-coated partial thread

Art.-no. 0182716189

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Thread-cutting tip
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d)

6 mm

Length (l)

180 mm

Head type

Countersunk head

Head diameter (dh)

12.00 mm

Internal drive

TX30

Thread length (lg)

120 mm

Core diameter

4.2 mm

Material

Steel C1022

Surface

Zinc plated

Product weight (per item)

22.600 g

Screw requiring approval

Yes

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information