TX particle board screw countersunk head zinc-coated partial thread
Steel zinc plated PT cs head TX w. thr-cutt. tip
CHIPB.SCR CS ZP TX25 4,5X70
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Thread-cutting tip
Product information
Datasheets(X)
Nominal diameter (d) | 4.5 mm |
Length (l) | 70 mm |
Head type | Countersunk head |
Head diameter (dh) | 9 mm |
Internal drive | TX25 |
Thread length (lg) | 45 mm |
Core diameter | 3.1 mm |
Material | Steel C1022 |
Surface | Zinc plated |
Product weight (per item) | 4.780 g |
Screw requiring approval | Yes |
RoHS-compliant | Yes |