Welcome to Würth Estonia For trade customers only

TX particle board screw countersunk head zinc-coated full thread

Steel zinc plated FT cs head TX w. thr-cutting tip
SCR-CS-TX25-(A2K)-4,5X20

Art.-no. 018274520

EAN 4066443094347

Individual price display after login
TX particle board screw countersunk head zinc-coated full thread

Art.-no. 018274520

Individual price display after login
Quantity
PU
x 1000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Thread-cutting tip
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d)

4.5 mm

Length (l)

20 mm

Head type

Countersunk head

Head diameter (dh)

9 mm

Internal drive

TX25

Thread length (lg)

20 mm

Core diameter

3.1 mm

Material

Steel C1022

Surface

Zinc plated

Product weight (per item)

1.620 g

Approval

CE

Screw requiring approval

Yes

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information