Welcome to Würth Estonia For trade customers only

TX particle board screw countersunk head zinc-coated full thread

Steel zinc plated FT cs head TX w. thr-cutting tip
SCR-CS-TX15-(A2K)-4X16

Art.-no. 018274 16

EAN 4046777768299

Individual price display after login
TX particle board screw countersunk head zinc-coated full thread

Art.-no. 018274 16

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Thread-cutting tip
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d)

4 mm

Length (l)

16 mm

Head type

Countersunk head

Head diameter (dh)

8 mm

Internal drive

TX15

Thread length (lg)

16 mm

Core diameter

2.8 mm

Material

Steel C1022

Surface

Zinc plated

Product weight (per item)

0.990 g

Approval

CE

Screw requiring approval

Yes

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information