Welcome to Würth Estonia For trade customers only

TIPP robust hot-dip galvanised pipe clamp

PIPCLMP-ROBUST-(HDG)-M10/12-(73-78MM)

Art.-no. 5254210078

EAN 4062856528622

Individual price display after login
TIPP robust hot-dip galvanised pipe clamp

Art.-no. 5254210078

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Two-screw clamps with two threaded plugs for improved adjustment to pipe dimensions
  • Two threaded plugs for improved adjustment to pipe dimensions

  • Quick and easy insertion of the pipe as the pipe clamp can be opened wide, especially for overhead mounting

  • Threaded plug is secured against falling out with a plastic locking device
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For maximum load-bearing capacity in plumbing installations, in heating system construction, plant construction and pipeline construction, especially in outdoor areas or industrial halls.

Min./max. grip range (ØD)

73-78 mm

Permissible load

3 kN

Connection thread (G)

M10 x M12

Metal-band width (BM)

30 mm

Metal belt thickness (tM)

3.0 mm

Material

Steel

Min./max. temperature resistance

-30 to 100 °C

Weight

307 g

Length (L)

131 mm

Ultraviolet resistance

Yes

Halogen-free

Yes

Resistance against

Alcohol, Alcoholic solutions, Ozone, Diluted acids and lyes

Chlorine-free

Yes

Silicone-free

Yes

Surface

Hot dip galvanized

Thread type

Metric thread

Building material class

B2 - Normally inflammable

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information