TIGERFLEX THERMO DRY protective glove
Protective glove Winter TIGERFLEX THERMO DRY
PROTGLOV-(TIGERFLEX THERMO DRY)-SZ9
Art.-no. 0899402529
EAN 4050641900449
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Double-layer winter glove with excellent protection against cold and moisture in an original TIGERFLEX design
Keeps hands warm and dry
- Very comfortable to wear due to brushed acrylic lining and flexible natural latex coating
- Liquid-repellent palm due to double-dip coating with latex and latex foam
- Double-layer knitted backing material with non-slip latex coating in a TIGERFLEX design
Original TIGERFLEX coating
- Excellent grip and optimised mechanical resistance
- Exceptional, eye-catching design
- Combines functionality and design
Product information
Datasheets(X)
Application area
- For medium to heavy-duty work requiring a good grip and a high degree of flexibility
- Construction industry and road construction
- Installation, workshop and mechanic tasks
- For work in wet and cold environments
Size | 9 |
Gauge | 15 |
Material of liner | Nylon |
Material of coating | Latex |
Material | Nylon (polyamide) |
Interior finish | Acrylic |
Standards | ISO 21420:2020, EN 388:2016+A1:2018, EN 511:2006 |