Welcome to Würth Estonia For trade customers only

TIGERFLEX THERMO DRY protective glove

PROTGLOV-(TIGERFLEX THERMO DRY)-SZ8

Art.-no. 0899402528

EAN 4050641900425

Individual price display after login
TIGERFLEX THERMO DRY protective glove

Art.-no. 0899402528

Individual price display after login
Quantity
PU
x 6 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Double-layer winter glove with excellent protection against cold and moisture in an original TIGERFLEX design

Keeps hands warm and dry


  • Very comfortable to wear due to brushed acrylic lining and flexible natural latex coating

  • Liquid-repellent palm due to double-dip coating with latex and latex foam

  • Double-layer knitted backing material with non-slip latex coating in a TIGERFLEX design


Original TIGERFLEX coating


  • Excellent grip and optimised mechanical resistance

  • Exceptional, eye-catching design

  • Combines functionality and design
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For medium to heavy-duty work requiring a good grip and a high degree of flexibility

  • Construction industry and road construction

  • Installation, workshop and mechanic tasks

  • For work in wet and cold environments

Size

8

Gauge

15

Material of liner

Nylon

Material of coating

Latex

Material

Nylon (polyamide)

Interior finish

Acrylic

Standards

EN ISO 21420:2020, EN 388:2016+A1:2018, EN 511:2006

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information