TIGERFLEX Plus protective gloves Ecoline
Protective glove TIGERFLEX PLUS ECOLINE
PROTGLOV-(TIGERFLEX PLUS ECOLINE)-SZ6
Art.-no. 0899411026
EAN 4065746464956
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Versatile work gloves in original TIGERFLEX design. Backing fabric made from 88 % recycled PET bottles
Recycling meets comfort
- Soft backing fabric that is gentle on the skin and seamlessly knitted all around
- Elasticated knitted cuffs
- Breathable coating made of nitrile foam
- Backing material made from approx. 88 % recycled PET bottles
Original TIGERFLEX coating
- Excellent grip and optimised mechanical resistance
- Exceptional, eye-catching design
- Combines functionality and design
Further advantages
- Very good skin compatibility due to Oeko-Tex Standard 100
Product information
Datasheets(X)
Application area
- For light to medium work requiring a good grip and a high degree of flexibility
- Versatile use for various tasks in skilled trades and industry
- For installation, workshop, mechanic and bodywork tasks
- For freight forwarding, transport and warehousing tasks
- For work with hand tools and power tools
Size | 6 |
Gauge | 15 |
Material of liner | Recycled polyester/elastane |
Material of coating | Nitrile foam with TIGERFLEX pattern |
Standards | ISO 21420:2020, EN 388:2016+A1:2018 |
Category | II |