TIG wire WURTH 309LSI
TIG welding rod, sst, AWS A5.9/ER 309LSi
WELDROD-TIG-309LSI-2,4X1000MM
Art.-no. 0982732401
EAN 4061975719652
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Solid wire for mixed joints made of non-alloy and stainless steel
For welding stainless steel.
Suitable for all mixed joints of 300-series austenitic stainless steels, 3Cr12, steel,
Black/stainless steel mixed joints.
Also suitable for welding low-weldability steels.
Increased silicon content improves pool fluidity and toe wetting.
Notice
Classification:
AWS A5.9-93 ER309LSi
EN ISO 14343-A G 23 12 LSi
Material: 1.4332
- AWS A5.9-93 ER309LSi
- EN ISO 14343-A G 23 12 LSi
Product information
Datasheets(X)
Wire diameter | 2.4 mm |
Length | 1000 mm |
Weight | 5 kg |
Min. elasticity limit (Rp 0.2 value) | 320 N/mm² |
Tensile strength Rm | 510 N/mm² |
Shielding gas | Argon |