Welcome to Würth Estonia For trade customers only

TIG welding wire WURTH 308LSI

TIG welding rod stainless steel, A5.9: ER 308LSi
WELDROD-TIG-308LSI-5KG-1,6X1000MM

Art.-no. 0982772516

EAN 4061975727633

Individual price display after login
TIG welding wire WURTH 308LSI

Art.-no. 0982772516

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Solid wire for stainless steel

Austenitic solid wire made of 19Cr-8Ni alloyed stainless steel with low carbon content. High silicon content improves bead shape and molten pool behaviour.


Good general corrosion tolerance and nitric acid resistance.


Suitable for welding and coating all 300-series austenitic stainless steels, such as AISI 304 and 304L.



Notice

Classification:


AWS A5.9 ER308LSi


EN ISO 14343-A G/W 19 9 LSi


Material no. 1.4316



Protective gas


TG I1 Inert gas Ar (100%)

  • AWS A5.9 ER308LSi

  • EN ISO 14343-A G/W 19 9 LSi
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Key applications:


Applications requiring good corrosion tolerance in urban and rural environments.


In food and chemical industries, pipes and pipeline construction.

Wire diameter

1.6 mm

Length

1000 mm

Weight

5 kg

Material

Stainless steel, 1.4316, X1CrNi19-9

Min. elasticity limit (Rp 0.2 value)

320 N/mm²

Tensile strength Rm

510 N/mm²

Shielding gas

Argon

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information