TIG welding wire WURTH 308LSI
TIG welding rod stainless steel, A5.9: ER 308LSi
WELDROD-TIG-308LSI-5KG-1,2X1000MM
Art.-no. 0982772512
EAN 4061975727626
Register now and access more than 125,000 products
Austenitic solid wire made of 19Cr-8Ni alloyed stainless steel with low carbon content. High silicon content improves bead shape and molten pool behaviour.
Good general corrosion tolerance and nitric acid resistance.
Suitable for welding and coating all 300-series austenitic stainless steels, such as AISI 304 and 304L.
Classification:
AWS A5.9 ER308LSi
EN ISO 14343-A G/W 19 9 LSi
Material no. 1.4316
Protective gas
TG I1 Inert gas Ar (100%)
- AWS A5.9 ER308LSi
- EN ISO 14343-A G/W 19 9 LSi
Datasheets(X)
Key applications:
Applications requiring good corrosion tolerance in urban and rural environments.
In food and chemical industries, pipes and pipeline construction.
Wire diameter | 1.2 mm |
Length | 1000 mm |
Weight | 5 kg |
Material | Stainless steel, 1.4316, X1CrNi19-9 |
Min. elasticity limit (Rp 0.2 value) | 320 N/mm² |
Tensile strength Rm | 510 N/mm² |
Shielding gas | Argon |