TIG welding wire LNT 25
TIG welding rod LNT 25
WELDROD-TIG-LNT25-1,6X1000MM
Art.-no. 0982101600
EAN 4053479980447
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Non-alloy steel
Notice
Classification:
AWS A5.18 ER70S-3
EN ISO 636-A W 42 5 W2Si
Shielding gases (according to EN 439).
TIG I1 Inert gas Ar (100%)
Product information
Datasheets(X)
Wire diameter | 1.6 mm |
Length | 1000 mm |
Weight | 5 kg |
Material designation | WSG 2 |
Material | Low alloy steel, 1.5125, 11MnSi6 |
Shielding gas | Argon |
Min./max. tensile strength | 525-560 N/mm² |
Min. breaking elongation | 26 % |