Welcome to Würth Estonia For trade customers only

TIG welding wire AlMg5

TIG welding rod AlMg-5AWS A5.10 ER 5356
WELDROD-TIG-LNT-AIMG5-2,4X1000MM

Art.-no. 0982752400

EAN 4053479981024

Individual price display after login
TIG welding wire AlMg5

Art.-no. 0982752400

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

TIG rod designed for welding of aluminium alloys.
  • Good resistance to corrosion

  • Sea water resistant


Weld metal analysis


  • Mn: 0.15 %

  • Si: 0.05 %

  • Cu: 0.01 %

  • Cr: 0.14 %

  • Ti: 0.10 %

  • Mg: 5.00 %

  • Zn: 0.01 %

  • Fe: 0.13 %

  • Al: Bal.
Notice

Classification:


AWS A 5.10: ER5356


AWS A 5.10M: R5356


ASM SFA 5.10: ER5356


ASME SFA 5.10M: R5356


EN ISO 18273: S AlMg5Cr(A)


EN ISO 18273: S Al 5356

•DIN 1732-SG AlMg-5
•EN R 5356
•AWSA5. 10 ER 5356
Material number: 3.3556
Suitable inert gas: WIG (I1-Ar 99.9%) MIG (I1-Ar 99.9%)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For production of cars, railway tracks, and electronic devices.


Designed for welding of aluminium alloys with a magnesium content of up to 5%

Instructions

To be used with argon as inert gas shield backing.

Wire diameter

2.4 mm

Length

1000 mm

Material designation

S-AIMg 5

Material

Aluminium base alloy, ALMG5

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information