TIG welding wire AlMg5
WELDROD-TIG-5356-3,2X5KG
Art.-no. 0982763200
EAN 4061975727985
Register now and access more than 125,000 products
- Good resistance to corrosion
- Sea water resistant
Weld metal analysis
- Mn: 0.15 %
- Si: 0.05 %
- Cu: 0.01 %
- Cr: 0.14 %
- Ti: 0.10 %
- Mg: 5.00 %
- Zn: 0.01 %
- Fe: 0.13 %
- Al: Bal.
Classification:
AWS A 5.10: ER5356
AWS A 5.10M: R5356
ASM SFA 5.10: ER5356
ASME SFA 5.10M: R5356
EN ISO 18273: S AlMg5Cr(A)
EN ISO 18273: S Al 5356
•EN R 5356
•AWSA5. 10 ER 5356
Material number: 3.3556
Suitable inert gas: WIG (I1-Ar 99.9%) MIG (I1-Ar 99.9%)
Datasheets(X)
For production of cars, railway tracks, and electronic devices.
Designed for welding of aluminium alloys with a magnesium content of up to 5%
To be used with argon as inert gas shield backing.
Wire diameter | 3.2 mm |
Length | 1000 mm |
Weight | 5 kg |
Material | Aluminium base alloy, ALMG5 |
Min. elasticity limit (Rp 0.2 value) | 126 N/mm² |
Tensile strength Rm | 275 N/mm² |
Shielding gas | Argon |