TIG welding wire AlMg5
TIG welding rod AlMg-5AWS A5.10 ER 5356
WELDROD-TIG-5356-2,0X5KG
Art.-no. 0982762000
EAN 4061975727961
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
TIG rod designed for welding of aluminium alloys.
- Good resistance to corrosion
- Sea water resistant
Weld metal analysis
- Mn: 0.15 %
- Si: 0.05 %
- Cu: 0.01 %
- Cr: 0.14 %
- Ti: 0.10 %
- Mg: 5.00 %
- Zn: 0.01 %
- Fe: 0.13 %
- Al: Bal.
Notice
Classification:
AWS A 5.10: ER5356
AWS A 5.10M: R5356
ASM SFA 5.10: ER5356
ASME SFA 5.10M: R5356
EN ISO 18273: S AlMg5Cr(A)
EN ISO 18273: S Al 5356
•DIN 1732-SG AlMg-5
•EN R 5356
•AWSA5. 10 ER 5356
Material number: 3.3556
Suitable inert gas: WIG (I1-Ar 99.9%) MIG (I1-Ar 99.9%)
•EN R 5356
•AWSA5. 10 ER 5356
Material number: 3.3556
Suitable inert gas: WIG (I1-Ar 99.9%) MIG (I1-Ar 99.9%)
Product information
Datasheets(X)
Application area
For production of cars, railway tracks, and electronic devices.
Designed for welding of aluminium alloys with a magnesium content of up to 5%
Instructions
To be used with argon as inert gas shield backing.
Wire diameter | 2.0 mm |
Length | 1000 mm |
Weight | 5 kg |
Material | Aluminium base alloy, ALMG5 |
Min. elasticity limit (Rp 0.2 value) | 126 N/mm² |
Tensile strength Rm | 275 N/mm² |
Shielding gas | Argon |