Welcome to Würth Estonia For trade customers only

TIG welding wire 316LSi

TIG welding wire (1.4430) V4AAWS A5.9-96 ER 316LSi
WELDROD-TIG-5KG-316LSI-2,0X1000MM

Art.-no. 0982722000

EAN 4061975727503

Individual price display after login
TIG welding wire 316LSi

Art.-no. 0982722000

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

TIG rod with low carbon concentration designed for welding of stainless steel.

Good resistance to:


  • Corrosion

  • Intercrystalline corrosion

  • Many acids


Good arc stability


  • A high silicon content enhances arc stability


Weld metal analysis


  • C: 0.02 %

  • Mn: 1.70 %

  • Si: 0.80 %

  • Cr: 18.50 %

  • Ni: 12.20 %

  • Mo: 2.50 %

  • Cu: 0.10 %
Notice

Classification:


AWS A 5.9: ER316LSi


AWS A 5.9M: ER316LSi


ASME SFA 5.9 ER316LSi


ASME SFA 5.9M: ER316LSi


EN ISO 14343-A: W 19 12 3 L Si

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For manufacturing of pipes, boats, boilers, and shipbuilding.


For welding of stainless steel with a content of 19% Cr, 12% Ni, and 2-3% Mo and an operating temperature of up to 400 °C.

Instructions

To be used with argon as inert gas shield backing.

Wire diameter

2.0 mm

Length

1000 mm

Weight

5 kg

Material

Stainless steel, 1.4430, X2CrNiMo19-13

Min. elasticity limit (Rp 0.2 value)

320 N/mm²

Tensile strength Rm

510 N/mm²

Shielding gas

Argon

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information