Welcome to Würth Estonia For trade customers only

T-shirt

T-shirt with round neck
WRKSHIRT-YELLOW-CREWNECK-3XL

Art.-no. 5359010167

EAN 4046777452518

Individual price display after login
T-shirt

Art.-no. 5359010167

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • O neck

  • Colour: fluorescent yellow

  • 50% cotton, 50% polyester
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Yellow fluorescent

Size

3XL

Material

50% cotton, 50% polyester

Fabric weight per m2

205 g

Washable at

40°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information