Welcome to Würth Estonia For trade customers only

T-shirt Nordic Lt-Vis

T-shirt Nordic Lt-Vis
WRKSHIRT-NORDIC-(LT-VIS)-ORNG-M

Art.-no. M509201001

EAN 4099618716072

Prices for customers after login
T-shirt Nordic Lt-Vis

Art.-no. M509201001

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Orange

Size

M

Material

50% recycled polyester, 50% cotton

Fabric weight per m2

164 g

Washable at

40°C - gentle wash

Care instruction

Do not bleach

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information