T-shirt Nordic Hi-Vis cl. 2/3
T-SHIRT HIVIS NORDIC CL2 YELLOW S
Art.-no. M409812000
EAN 4099618065576
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
T-shirt cl. 2/3 with integrated logo in segmented reflector round chest
Visibility combined with comfort
- Durable mixture of recycled polyester and cotton
- Contrast colours on shoulders
- Welded 70 mm segmented reflectors on shoulders/waist/sleeves, 50 mm segmented reflectors with integrated logo round chest
- EN ISO 20471 cl. 3 (size XS-L cl. 2)
65% recycled polyester, 35% cotton - 180 g/m²
Product information
Datasheets(X)
InstructionsNormal wash at 40 °C
Can be tumble dried
Cool iron
Do not bleach
Do not dry clean
Can be tumble dried
Cool iron
Do not bleach
Do not dry clean
Colour | Yellow fluorescent |
Size | S |
Material | 50% recycled polyester, 50% cotton |
Fabric weight per m2 | 164 g |
Standards | EN 20471 |
EN standard | 20471 |
Washable at | 40°C |
Care instruction | Do not bleach |